missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Heavy-Duty Brushes
Fisherbrand™ Heavy-Duty Brushes have spiral-wound bristles for cleaning beakers.
$35.68 - $36.75
Specifications
| Product Type | Heavy Duty Brush |
|---|---|
| Handle Material | Wood |
| Tip Type | Tuft End |
| Color | Black |
| For Use With (Application) | For cleaning beakers |
| Catalog Number | Length (Metric) | Length (Metric) Bristle | Diameter (Metric) Bristle | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Length (Metric) | Length (Metric) Bristle | Diameter (Metric) Bristle | Price | Quantity & Availability | ||||
|
035415
|
40.64 cm | 13 cm | 7.6 cm |
Each for $35.68
Pack of 12 Each for $428.16
|
|
||||
|
03541
|
30 cm | 10 cm | 6.4 cm |
Each for $36.75
Pack of 12 Each for $441.00
|
|
||||
Description
Fisherbrand™ Heavy-Duty Brushes have spiral-wound bristles for cleaning beakers.
- Extra-heavy tuft end
- Wooden handle
Specifications
| Heavy Duty Brush | |
| Tuft End | |
| For cleaning beakers |
| Wood | |
| Black |