missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 18 mm Screw Top Headspace Vials

Catalog No. 13622135
Change view
Click to view available options
Color:
Amber
Clear
Volume (Metric) Usable:
8 mL
18 mL
Volume (Metric) Total:
10.8 mL
20.6 mL
Height (Metric):
46 mm
75.5 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Volume (Metric) Usable Volume (Metric) Total Height (Metric)
13622135 Amber 8 mL 10.8 mL 46 mm
13622133 Amber 18 mL 20.6 mL 75.5 mm
13622134 Clear 8 mL 10.8 mL 46 mm
13622132 Clear 18 mL 20.6 mL 75.5 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 13622135 Supplier Fisherbrand™ Supplier No. 13622135

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fisherbrand™ 18 mm headspace vials are specifically designed to withstand high internal pressure due to their round bottom profile.

  • Type 1 borosilicate glass
  • Easily handled by robotic arms that lift the vial from the tray
  • Distribute the internal pressure created at high temperatures across the glass surface
  • Beveled edge finish features a sturdy rim that presses into the septum for a more effective seal

Compatibility

  • Designed for Perkin Elmer™, Tekmar™ and Varian™ units

Specifications

Color Amber
Diameter (Metric) Outer 22.5 mm
Material Glass
Volume (Metric) 8 mL
Graduated No
No. per Pack 100
Size (Metric) Opening 18 mm
Style Screw Thread
Base Style Round Bottom
Product Line Fisherbrand
Volume (Metric) Total 10.8 mL
Closure Type Screw Cap
Closure Size 18 mm
Marking Spot No
Volume (Metric) Usable 8 mL
Height (Metric) 46 mm
Product Type Screw Top Headspace Vial
Show More Show Less