missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 20 mm Crimp Top Headspace Vials

Catalog No. 13622129
Change view
Click to view available options
Volume (Metric) Usable:
10 mL
20 mL
Volume (Metric) Total:
12.5 mL
21.5 mL
Height (Metric):
46 mm
75 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Usable Volume (Metric) Total Height (Metric)
13622129 10 mL 12.5 mL 46 mm
13622128 20 mL 21.5 mL 75 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13622129 Supplier Fisherbrand™ Supplier No. 13622129

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fisherbrand™ 20 mm crimp top vials are designed to fit most headspace autosamplers.

  • Type 1 borosilicate glass
  • Clear glass vials with 20 mm crimp seal finish are designed to fit most headspace autosamplers
  • Maximize heating efficiency when used with bottom
  • Beveled edge finish features a sturdy rim that presses into the septum for a more effective seal

Compatibility

  • Feature a longer neck for fit with Carlo Erba™ and Agilent™ units

Specifications

Color Clear
Diameter (Metric) Outer 23 mm
Material Glass
Volume (Metric) 10 mL
Graduated No
Size (Metric) Opening 20 mm
Style Beveled Edge
Base Style Flat Bottom
Product Line Fisherbrand
Volume (Metric) Total 12.5 mL
Closure Type Crimp Cap
Closure Size 20 mm
Marking Spot No
Volume (Metric) Usable 10 mL
Height (Metric) 46 mm
Product Type Crimp Top Headspace Vial
Show More Show Less