missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ HDPE Liquid Samplers

Numéro de catalogue. p-166116
Change view
Click to view available options
Length (Metric) Handle:
1.8 m
2.4 m
Length (English) Handle:
6 ft.
8 ft.
Width (Metric):
7.44 cm
7.62 cm
Width (English):
2.93 in.
3 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Length (Metric) Handle Length (English) Handle Width (Metric) Width (English)
142431 2.4 m 8 ft. 7.44 cm 2.93 in.
033382B 1.8 m 6 ft. 7.62 cm 3 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Numéro de catalogue. 142431 Fournisseur Fisherbrand™ Code fournisseur 1145250500
Il en reste null

For industrial and environmental applications.

Chemical-resistant, high-density polyethylene samplers ideal for use in corrosive environments and hard-to-reach places.

  • 500mL bottle screws into the end of handle and is filled via four ports
  • Handle is supplied in two pieces
  • Reusable
  • Handle O.D: 1.25 in. (3.2cm)

Order Info

Additional liquid sampler sizes available. To order, contact your Fisher Scientific Customer Service Representative.

Spécifications

Product Type Liquid Sampler
Material HDPE
For Use With (Application) For industrial and environmental applications
Dimensions (L x W) 108.9 x 2.93 in. (276.6 x 7.44 cm)
Diameter (English) Handle 1.25 in.
Diameter (Metric) Handle 3.2 cm
Length (English) 108.9 in.
Length (English) Handle 8 ft.
Length (Metric) 276.6 cm
Length (Metric) Handle 2.4 m
Width (English) 2.93 in.
Width (Metric) 7.44 cm
Afficher plus de résultats Afficher moins de résultats