missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ HDPE Liquid Samplers

Catalog No. 142431
Change view
Click to view available options
Length (Metric) Handle:
1.8 m
2.4 m
Length (English) Handle:
6 ft.
8 ft.
Width (Metric):
7.44 cm
7.62 cm
Width (English):
2.93 in.
3 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Handle Length (English) Handle Width (Metric) Width (English)
142431 2.4 m 8 ft. 7.44 cm 2.93 in.
033382B 1.8 m 6 ft. 7.62 cm 3 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 142431 Supplier Fisherbrand™ Supplier No. 1145250500

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For industrial and environmental applications.

Chemical-resistant, high-density polyethylene samplers ideal for use in corrosive environments and hard-to-reach places.

  • 500mL bottle screws into the end of handle and is filled via four ports
  • Handle is supplied in two pieces
  • Reusable
  • Handle O.D: 1.25 in. (3.2cm)

Order Info

Additional liquid sampler sizes available. To order, contact your Fisher Scientific Customer Service Representative.

Specifications

Product Type Liquid Sampler
Material HDPE
For Use With (Application) For industrial and environmental applications
Dimensions (L x W) 108.9 x 2.93 in. (276.6 x 7.44 cm)
Diameter (English) Handle 1.25 in.
Diameter (Metric) Handle 3.2 cm
Length (English) 108.9 in.
Length (English) Handle 8 ft.
Length (Metric) 276.6 cm
Length (Metric) Handle 2.4 m
Width (English) 2.93 in.
Width (Metric) 7.44 cm
Show More Show Less