missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Hayman-Style Microspatulas with V-Shaped Spoon

Catalog No. 2140125B
Change view
Click to view available options
Length (Metric):
16 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
2140125B 16 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 2140125B
Edge

missing translation for 'validMainframeMsg'

Fisherbrand Hayman-Style Microspatulas are used for fine operations or no-spill carrying of volumes of microliter caliber or smaller.

Fisherbrand™ Hayman-Style Microspatulas with V-Shaped Spoon. Our spatulas are designed to exceed performance expectations -This is the Fisherbrand Advantage.

  • For fine operations or no-spill carrying of microliters or smaller volumes
  • Spatula end has slightly rounded, bent tip and sharpened end
  • Nickel-plated, stainless-steel blade with a glazed finish
  • Made from ASTM™ standard stainless-steel construction
  • Stem dia.: 0.103 in. (2.6 mm)
  • Spatula: 1.5L x 0.125 in.W (38 x 3.2mm)
  • V-shaped formed spoon: 0.5L x 0.07 in.W (13 x 1.6mm)

Specifications

Shape Spatula End, Sharpened End
Product Type Micro Spatula
Length (English) 6.25 in.
Blade Material Nickel, Stainless Steel
Includes Double ended with 1.5 L x 0.125 in. W spatula end on one end and 0.5 L x 0.07 in. W V-shaped formed spoon end on other
Material Stainless Steel
Length (Metric) 16 cm