missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Handi-Hold™ Spatula

Catalog No. 14366E
Change view
Click to view available options
Length (Metric) Blade:
7.62 cm
10.16 cm
12.7 cm
15.24 cm
20.32 cm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Blade
14366E 20.32 cm
14366A 7.62 cm
14366B 10.16 cm
14366D 15.24 cm
14366C 12.7 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14366E

Fisherbrand Handi-Hold™ Spatulas are specially designed with a soft-grip handle for maximized comfort. Our Handi-Hold™ Spatulas are sturdy, economical tools for handling, transferring, blending, or collecting chemical and biological samples.

  • Fisherbrand™ Handi-Hold™ Spatula are specially designed with a soft-grip handle for maximized comfort.
  • Sturdy, economical tools for handling, transferring, blending, or collecting chemical and biological samples
  • Multiple sizes allow for varied laboratory applications
  • Resists deterioration by boiling water, acids, and most solvents
  • Maximized comfort with pvc soft-grip handles
  • Multipurpose - Useful in educational, research or healthcare setting
  • Made from ASTM standard (F899-94) series 400 stainless
  • Non-sticking blades
  • Electronically passivated for corrosion resistance
  • Can be sterilized by Eto/gamma radiation
  • Rockwell hardness (HRC): 40-45
  • Autoclavable up to 135°C
  • Latex-free

Specifications

Product Type Spatula, Handi-Hold™
Length (English) Blade 8 in.
Length (Metric) Blade 20.32 cm
Blade Material Stainless Steel
Handle Material PVC