missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Glass Tooled-Neck Vials with Polyethylene Closures
Description
Includes
The 1- and 2-dram sizes come with open-bottom closures; all other sizes come with closed-bottom, two-piece closures. (Closures are packaged separately)
General purpose
- Made from Type 1, N-51A borosilicate glass
- Tooled necks ensure accurate fit with closures
Specifications
Specifications
| Color | Clear |
| Diameter (Metric) Outer | 27 mm |
| Material | Borosilicate Glass |
| Sterility | Non-sterile |
| Disposable | Single-use |
| Volume (Metric) | 18.5 mL |
| For Use With (Application) | For general purpose |
| Style | Closed Bottom |
| Volume (English) | 5 dr. |
| Volume (Metric) Total | 18.5 mL |
| Show More |