missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 51 Expansion Glass Shell Vials with Plug Style Closures

Catalog No. p-205027
Change view
Click to view available options
Volume (Metric):
1.8 mL
3.7 mL
7.4 mL
11.1 mL
25.8 mL
36.9 mL
44.3 mL
Height (Metric):
35 mm
45 mm
51 mm
65 mm
80 mm
94 mm
Diameter (Metric) Outer:
12 mm
15 mm
19 mm
29 mm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Height (Metric) Diameter (Metric) Outer
0333926A 1.8 mL 35 mm 12 mm
0333926C 7.4 mL 51 mm 19 mm
0333926D 11.1 mL 65 mm 19 mm
0333926H 44.3 mL 94 mm 29 mm
0333926F 25.8 mL 65 mm 29 mm
0333926G 36.9 mL 80 mm 29 mm
0333926B 3.7 mL 45 mm 15 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 0333926A
Only null left

Straight-sided shell vials are ideal for dry contents.

  • TITESEAL™ vials
  • Plain tops
  • Open-bottom plug style plastic closures, unattached
  • Manufactured from 51 expansion borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class B requirements

Order Info

Vials without closures use corks (sold separately)

Specifications

Color Clear
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass
Sterility Non-sterile
Disposable Single-use
Volume (Metric) 1.8 mL
For Use With (Application) Ideal for storing dry products
Volume (English) 0.5 dr.
Product Line TITESEAL
Volume (Metric) Total 1.8 mL
Closure Material Plastic
Closure Type Plug
Certifications/Compliance ASTM E438
Height (Metric) 35 mm
Product Type Shell Vial
Show More Show Less