missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Precleaned Glass EPA Vials
GREENER_CHOICE

Catalog No. p-2713285
Change view
Click to view available options
Volume (Metric):
20 mL
40 mL
Color:
Amber
Clear
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Color
02912379 40 mL Clear
02912380 40 mL Amber
02912381 20 mL Clear
02912382 20 mL Amber
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 02912379
Only null left

Includes

White polypropylene open-top screw caps with 0.125 in. PTFE /silicone septa

Packaged in partitioned trays

Glass vials for collection of water and soil samples for Volatile Organic Analysis.

  • Borosilicate glass Clear vials for general analysis; amber vials for light-sensitive materials
  • GPI thread, 24-400

Compliance

Precleaned to meet or exceed EPA standards for volatile organic analysis

Specifications

Diameter (English) Outer 1.1 in.
Color Clear
Diameter (Metric) Outer 28 mm
Material Borosilicate Glass
Volume (Metric) 40 mL
For Use With (Application) For general analysis
Height (English) 3.74 in.
Includes 0.125 in. PTFE/silicone septa, open-top polypropylene screw caps
Volume (English) 10 dr.
Volume (Metric) Total 40 mL
Closure Material Polypropylene
Closure Type Screw Cap
Thickness (Metric) 3.17 mm
Certifications/Compliance EPA
Height (Metric) 95 mm
Product Type Vial
Show More Show Less