missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ General-Purpose Rubber Tubing on 50ft. (15.2m) Reel

Catalog No. p-200201
Change view
Click to view available options
Thickness (Metric):
1.6 mm
3.2 mm
Color:
Black
Red
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Thickness (Metric) Color
141502E 3.2 mm Black
141502A 1.6 mm Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 141502E
Only null left

Seamless rubber tubing

  • Made with dry natural rubber
  • Available in variety of sizes
  • Offered in Red or Black

Specifications

Diameter (English) Inner 3/8 in.
Diameter (Metric) Inner 9.7 mm
Material Rubber
Diameter (English) Outer 5/8 in.
Diameter (Metric) Outer 15.9 mm
Overall Length (English) 50 ft.
Overall Length (Metric) 15.2 m
Thickness (English) 0.125 in.
Thickness (Metric) 3.2 mm
For Use With (Application) General purpose
Color Black
Show More Show Less