missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ General-Purpose Rubber Tubing in 12ft. (3.7m) Lengths

Catalog No. 14167G
Change view
Click to view available options
Diameter (Metric) Inner:
6.35 mm
7.87 mm
9.65 mm
12.7 mm
Diameter (Metric) Outer:
9.5 mm
10.9 mm
12.7 mm
14.2 mm
15.9 mm
19 mm
Thickness (Metric):
1.57 mm
1.59 mm
2.28 mm
2.36 mm
3.17 mm
Color:
Black
Red
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Diameter (Metric) Outer Thickness (Metric) Color
14167G 12.7 mm 19 mm 3.17 mm Red
14158D 6.35 mm 10.9 mm 2.36 mm Black
14157C 6.35 mm 9.5 mm 1.59 mm Black
14158E 7.87 mm 12.7 mm 2.28 mm Black
14158F 9.65 mm 15.9 mm 3.17 mm Black
14166E 9.65 mm 14.2 mm 2.36 mm Red
14166D 7.87 mm 12.7 mm 1.57 mm Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 14167G

Seamless rubber tubing with nonslip surface and flexibility

  • Made with dry natural rubber
  • Available in variety of sizes
  • Offered in Black and Red

Specifications

Diameter (English) Inner 1/2 in.
Diameter (Metric) Inner 12.7 mm
Material Rubber
Diameter (English) Outer 3/4 in.
Diameter (Metric) Outer 19 mm
Overall Length (English) 12 ft.
Overall Length (Metric) 3.7 m
Thickness (English) 0.12 in.
Thickness (Metric) 3.17 mm
For Use With (Application) General purpose
Color Red
Show More Show Less