missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ General-Purpose PTFE Forceps

Catalog No. p-128792
Change view
Click to view available options
Length (Metric):
10.0 cm
100 mm
150 mm
200 mm
Tip Style:
Sharp
Square
Straight, Square
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Tip Style
02617158 10.0 cm Straight, Square
02617159 150 mm Square
02617160 200 mm Square
02617161 100 mm Sharp
02617162 150 mm Sharp
02617163 200 mm Sharp
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 02617158
Only null left

For use up to 260°C (500°F).

  • Totally inert
  • Noncontaminating

Compliance

PTFE resin conforms to FDA requirements for use with Food & Beverage & USP Class VI requirements.

Specifications

Tip Style Straight, Square
Length (English) 3.94 in.
Material PTFE
Length (Metric) 10.0 cm
Product Type Tweezers/Forceps
Quantity Ea.
Style General Purpose/Food and Beverage