missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ General Purpose Liquid-in-Glass Partial Immersion Thermometers, Economical Grade

Catalog No. 13201665
Change view
Click to view available options
Temperature Range (English):
0°F to 230°F
Scale:
Fahrenheit
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (English) Scale
13201665 0°F to 230°F Fahrenheit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13201665

With red organic liquid with white back glass.

 Individually packaged in Safety-Pak™ packaging to prevent breakage.

 Applications:

Used in chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries, and distilleries.

Specifications

Certifications/Compliance ISO/IEC 17025:2005, A2LA
For Use With (Application) Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries
Grade Economical
Immersion Type Partial Immersion
Length (English) Overall 11.8 in.
Length (Metric) Overall 300 mm
Material Glass
Thermometer Fill Red Organic Liquid
Max. Temperature (English) 230°F
Min. Temperature (English) 0°F
Temperature Range (English) 0°F to 230°F
Accuracy ±1.5°F
Subdivision 2°F
Immersion Length 76 mm
Scale Fahrenheit
Show More Show Less