missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ General-Purpose Laboratory Brushes
Description
For dusting or painting.
- Tapered nylon bristles secured to plastic handle
Specifications
Specifications
| Product Type | Brush |
| Handle Material | Plastic |
| Tip Type | Tapered |
| Color | Black |
| Diameter (English) Bristle | 1 in. |
| Diameter (Metric) Bristle | 2.5 cm |
| For Use With (Application) | For dusting or painting |
| Length (English) | 7.5 in. |
| Length (English) Bristle | 2 in. |
| Length (Metric) | 19 cm |
| Show More |