missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ General-Purpose Gooseneck Curved Forceps
Description
Fisherbrand™ General-Purpose Gooseneck Curved Forceps are used for heavy-duty general lab work. Our instruments are designed to exceed performance expectations -This is the Fisherbrand Advantage.
- Long-curved jaws with round tips
- Inside points are file cut for secure holding
- Heavy-duty type for general labwork
- Multipurpose - Useful in educational, research or healthcare setting
- Made from ASTM™ standard stainless steel
- Electronically passivated for corrosion resistance
- Rockwell hardness (HRC): 40--45
- Latex-free
- Can be sterilized by Eto/Gamma radiation; Fully Autoclavable
- Quality control per U.S. Government specs
- Produced under ISO 9002, GMP, cGMP guidelines
Specifications
Specifications
| Product Type | General Purpose Forceps |
| Length (English) | 5.87 in. |
| Length (Metric) | 15 cm |
| Material | Stainless Steel |
| Quantity | 12 Case |
| Tip Style | Curved, Smooth |