missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Gel-Loading Tips, 1-200μL
GREENER_CHOICE

Catalog No. p-4902616
Change view
Click to view available options
Sterility:
Non-sterile
Sterile
Packaging:
BP
HR, 10 x 96
HRS, 10 x 96
LR, 5 x 204
LRS, 5 x 204
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Sterility Packaging
02707181 Non-sterile BP
02707138 Non-sterile HR, 10 x 96
02707139 Sterile HRS, 10 x 96
02707182 Non-sterile LR, 5 x 204
0270781 Sterile LRS, 5 x 204
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 02707181
Only null left

An ideal choice for accurately and easily loading wells in gel electrophoresis

Use in gel electrophoresis, to accurately and easily load wells.

  • Round gel-loading tip
  • Easily load gels 0.6mm
  • Applications include Agarose DNA gels, 2-D and SDS PAGE, Capillary gels and Sequencing
  • Certified by independent laboratory

Specifications

Volume (Metric) 1 to 200 μL
Filtered Non-filtered
Sterility Non-sterile
Color Natural
Length (English) 2.75 in.
Length (Metric) 69 mm
Clean Claims DNase, RNase Free
For Use With (Application) For DNA sequencing or loading electrophoresis gels
Diameter (Metric) Outer 0.58 mm
Format Bulk
Tip Style Gel Loading, Round
Packaging BP
Quantity Pk. of 1000
Graduated No
Material Polypropylene
Show More Show Less