missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Gel-Loading Tips, 0.1μL

An ideal choice for accurately and easily loading wells in gel electrophoresis

$173.04 - $271.32

Specifications

Volume (Metric) 0.1 μL
Sterility Sterile
Color Natural
Length (English) 2.25 in.
Length (Metric) 5.7cm
View More Specs

Products 3
Catalog Number Mfr. No. Packaging Price Quantity  
Catalog Number Mfr. No. Packaging Price Quantity  
02-707-82
View Documents
N/A Bulk Pack
Pack of 1000 Each for $173.04
Case of 10 Pack for $1,730.40
Only null left
 
02-707-83
View Documents
N/A Rack (LR), 5 x 204
Pack of 1020 Each for $240.29
Case of 5 Pack for $1,201.45
Only null left
 
02-707-84
View Documents
N/A Rack, Sterile (LRS) 5 x 204
Pack of 1020 Each for $271.32
Case of 5 Pack for $1,356.60
Only null left
 
Description

Description

An ideal choice for accurately and easily loading wells in gel electrophoresis

  • Round gel-loading tip
  • Easily load gels 0.6mm
  • Applications include Agarose DNA gels, 2-D and SDS PAGE, capillary gels and sequencing
  • Certified by independent laboratory

Specifications

Specifications

0.1 μL
Natural
5.7cm
For DNA sequencing or loading electrophoresis gels
Polypropylene
Sterile
2.25 in.
DNase, RNase Free
Gel Loading, Round
Videos
SDS
Documents

Documents