missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Gel-Loading Aerosol-Barrier Tips
Description
- No RNase or DNase contamination
- Natural color
- For use with, but not limited to: Biohit Proline™ Electronic, BrandTech™ Transferpette™, Eppendorf™ Reference 2000, Eppendorf Research 2100, Thermo Finnpipette™ Focus, Fisherbrand™ Finnpipette™, Fisherbrand Finnpipette II, Genemate™ ISC Bio Express, Hamilton SoftGrip™, Jencons Sealpette™ Electronic, Labnet Labpette™ Digital, Mettler Toledo VoluMate™, Nichiryo 5000, Oxford™ Benchmate™, Pipetman™, Rainin™, Vistalab Ovation
Specifications
Specifications
| Volume (Metric) | 10 μL |
| Filtered | Filtered |
| Color | Natural |
| Length (English) | 2.25 in. |
| Length (Metric) | 5.7cm |
| For Use With (Application) | Help minimize liquid retention |
| Format | Rack |
| Tip Style | Gel Loading |
| Packaging | Racked |
| Material | Polypropylene |