missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Gauze Sponges
Description
- Made of 100% cotton with the cut edges folded in
- Provide bulk, loft and high absorption for a wide range of prepping and dressing procedures
- Sterile and nonsterile variety
Specifications
Specifications
| Material | Cotton |
| Product Type | Gauze Sponge |
| Sterility | Non-sterile |
| Length (English) | 2 in. |
| Length (Metric) | 5.08 cm |
| Width (Metric) | 5.08 cm |
| Width (English) | 2 in. |
| Quantity | 200 Pk. |
| Dimensions (L x W) | 2 x 2 in. |
| For Use With (Application) | Ideal for wide range of prepping and dressing procedures |
| Show More |