missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Heavyweight Flock Lined Latex Gloves

Catalog No. 19816846
Change view
Click to view available options
Applications:
Industrial
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Applications
19816846 Industrial
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Catalog No. 19816846 Supplier Fisherbrand™ Supplier No. 48L302T/M

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Ideal for use in hospitals, municipalities, laboratories, and the electronics industry

Liquidproof gloves have a high resistance to water-based chemicals.

  • Heavyweight latex provides moderate insulation against hot and cold
  • Feature a roughened sandblast finish for excellent grip in damp conditions
  • Cotton-flock lined for comfort
  • With fluted cuffs
  • Hand specific
  • Thickness: 30mil
  • Color: orange

Specifications

Certifications/Compliance ISO 9001:2000, FDA 21 CFR 170-199
Applications Industrial
Color Orange
Finger Thickness (English) 28 mil
Finger Thickness (Metric) 0.71 mm
Latex Free No
Material Latex
Palm Thickness (English) 28 mil
Palm Thickness (Metric) 0.71 mm
Product Type Chemical Protection Gloves
Size Medium
Thickness (English) 28 mil
Thickness (Metric) 0.71 mm
For Use With (Application) Refining, galvanizing, degreasing, plating, petrochemical industries, kitchen cleaning and maintenance
Glove Cuff Style Beaded/Rolled
Length (English) 11.8 in.
Length (Metric) 30 cm
Show More Show Less