missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Floating Test Tube Racks

Catalog No. 1412744
Change view
Click to view available options
Shape:
Circular
Octagonal
Triangle
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Shape
1412744 Circular
1412743 Octagonal
1412745 Triangle
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 1412744

Eliminate expensive plastic floating racks with economical polyfoam floating racks.

  • Economical and nonabsorbent
  • Easy to use in water baths or beakers
  • Inscriptions with tube marker pens may be made for quick identification

Specifications

Autoclavable Not Autoclavable
Color Gray
Holds Tubes (0.5 and 1.5 mL)
Material Polymer Foam
Shape Circular
Sterility Non-sterile
For Use With (Equipment) 0.5 and 1.5mL microtubes
Size 83 x 9.5 mm
Dimensions (L x W) 83 x 9.5mm (3.25 x .125 in.)
Product Type Tube Rack