missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Flat Shelf Series Polymer Cart

Catalog No. 13451188
Change view
Click to view available options
Dimensions (L x W x H):
29.5 x 18 x 33.25 in.
33.7 x21.2 x 33.2 in.
33.75 x 21.5 x 33.25 in.
No. of Shelves:
2
3
Load Bearing Capacity (English):
300 lb.
400 lb.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) No. of Shelves Load Bearing Capacity (English)
13451188 33.75 x 21.5 x 33.25 in. 2 300 lb.
13451187 29.5 x 18 x 33.25 in. 3 400 lb.
13451189 33.7 x21.2 x 33.2 in. 3 400 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13451188
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fisherbrand Flat Shelf Series Polymer Cart is designed for a wide variety of applications.

Fisherbrand Flat Shelf Series Polymer Cart is designed for a wide variety of applications.

  • Smooth surfaces are designed to resist staining and wipe clean easily
  • Corrosion-proof polymer shelves
  • Each shelf can hold up to 150 lb.; Two shelf units can hold up to 300 lb.; Three shelf units can hold up to 400 lb
  • Optional center shelf adjusts on 1 in. increments
  • Built-in tray on top shelf organizes loose items
  • Contoured handle and redesigned shelf allow for more legroom when pushing the cart
  • Features 1/2 in. raised ship's edge design to contain product spills

Specifications

Product Type Flat-shelf Cart
Dimensions (L x W x H) 33.75 x 21.5 x 33.25 in.
For Use With (Application) Designed to resist staining and wipe clean easily
Height (English) 33.25 in.
Height (Metric) 84.45 cm
Includes Polymer shelves (center shelf that adjusts in 1 in. increments) with 0.5 in. raised edges contain spills, contoured handle, built-in tray on top shelf
Length (English) 33.75 in.
Length (Metric) 85.72 cm
Load Bearing Capacity (English) 300 lb.
Load Bearing Capacity (Metric) 136.4 kg
Material Polymer
No. of Shelves 2
Weight (English) 34.5 lb.
Width (English) 21.5 in.
Width (Metric) 54.61 cm
Show More Show Less