missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justman Brush Flat Camel's Hair Brushes
Flat Camel's Hair Brushes are useful for dusting sensitive instruments.
$8.21 - $27.86
Specifications
| Product Type | Flat Brush |
|---|---|
| Bristle Material | Camel Hair |
| Handle Material | Wood |
| For Use With (Application) | For dusting sensitive instruments |
| Includes | Metal ferrule |
| Catalog Number | Mfr. No. | Length (Metric) Bristle | Width (Metric) Bristle | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (Metric) Bristle | Width (Metric) Bristle | Price | Quantity & Availability | ||||
|
03665A
|
N/A | 1.9 cm | 1.3 cm |
Each for $8.21
Pack of 12 Each for $98.52
|
|
||||
|
03665D
|
Justman Brush
1933 |
3.3 cm | 5.0 cm |
Each for $27.86
Pack of 12 Each for $334.32
|
|
||||
Description
Flat Camel's Hair Brushes are useful for dusting sensitive instruments.
- Hair mounted with metal ferrule
- Wooden handle
Specifications
| Flat Brush | |
| Wood | |
| Metal ferrule |
| Camel Hair | |
| For dusting sensitive instruments |