missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Kjeldahl Flask Carrier

Catalog No. 1381450
Change view
Click to view available options
Positions:
6
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions
1381450 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1381450

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fisherbrand Kjeldahl Flask Carrier can hold up to six flasks

  • Fisherbrand™ Kjeldahl Flask Carrier can hold up to six flasks (800ml)
  • Spring clamp locking system holds flask necks securely to prevent breakage
  • Holds flasks of sizes: 300 mL, 500 mL, 650 mL or 800 mL
  • Latex-free
  • Produced under ISO 9002, GMP, cGMP guidelines

Specifications

Autoclavable Not Autoclavable
Holds Kjeldahl Flasks
Positions 6
Size 300, 500, 650 or 800 mL