missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Fixed Position Medium Two-Prong Clamp

Catalog No. 02215466
Change view
Click to view available options
Length (Metric):
133 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
02215466 133 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02215466 Supplier Fisherbrand™ Supplier No. 80862772

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For holding apparatus near lab frame where no adjustment is required after set-up.

For holding apparatus near lab frame where no adjustment is required after set-up.

  • Nickel-plated zinc construction
  • Bulit-in integral holder grips rods up to 19mm (0.75 in.) in diameter
  • Can be rotated after attachment to lab frame or other apparatus
  • Comes with non-slip vinyl sleeves
  • For temperatures above 100°C, fiberglass covers
  • Minimum to maximum grip: 0 to 77mm (0 to 3 in.)
  • Length: 133mm (5.24 in.)
  • Prong width: 23mm (0.91 in.)

Specifications

Quantity 1 Ea.
Type Clamp
Material Nickel-Plated Zinc, Fiberglass (Cover), Vinyl (Sleeve)
Length (English) 5.24 in.
Length (Metric) 133 mm
Jaw Type 2-Prong