missing translation for 'onlineSavingsMsg'
Learn More
Learn More
FISHERBRAND™ EnviroWare™ Borosilicate Glass EPA Vials Replacement Caps
Description
Polypropylene screw-thread style
- Open-top polypropylene screw-thread cap for use with EnviroWare borosilicate glass EPA vials
- Economical one-piece construction
- Autoclavable
- Color: White
- GPI thread finish: 24-400
- Hole ID: 14 mm
Specifications
Specifications
| Closure Color | White |
| Diameter (English) Opening | 0.551 in. |
| Diameter (Metric) Opening | 1.4 cm |
| Color | White |
| Diameter (Metric) Outer | 24 mm |
| Material | Polypropylene |
| Pre-slit | No |
| Sterility | Non-sterile |
| Closure Material | Polypropylene |
| Closure Type | Screw Cap (Open-Top) |
| Show More |