missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Enviro-Safe™ Liquid-In Glass Verification Thermometers with Compliance Report
Feature a PFA-fluoropolymer safety coating and Enviro-Safe EnviroKleen™ environmentally friendly fill.
Supplier: Fisherbrand™ B602000720
Includes: Certificate of Compliance and individual serial number
Description
- These mercury free thermometers come with a certificate of compliance and are useful for verifying sample temperatures in freezers, refrigerators, incubators and blood banks
- Useful for accurate temperature readings without sample contamination
- Filled bottle (included) mimics the sample
- PFA coated thermometer contains glass and liquid in case of breakage; filled with EnviroKleen™ certified Enviro-Safe™ liquid
- Permanently fused markings and lead free glass
- Individually serialized and made in the USA
Certifications
NIST
Chemical Identifiers
| NIST | |
| Certificate of Compliance and individual serial number | |
| Enviro-Safe™ Liquid | |
| 0.5°C |
| Precision | |
| Glass | |
| 0.5°C |
Specifications
| -15°C | |
| To verify sample temperatures in freezer | |
| Certificate of Compliance and individual serial number | |
| 135 mm | |
| Enviro-Safe™ Liquid | |
| -30°C | |
| Freezer | |
| 0.5°C |
| NIST | |
| Precision | |
| 5.3 in. | |
| Glass | |
| 1°C | |
| -30°C to +1°C | |
| 0.5°C |