missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Egg-Shaped Bars

Catalog No. 14512122
Change view
Click to view available options
Length (Metric):
16 mm
19 mm
25.4 mm
32 mm
38 mm
41 mm
50.8 mm
63.5 mm
76 mm
Diameter (Metric):
6.35 mm
9.5 mm
12.7 mm
16 mm
19 mm
19.1 mm
Length (English):
0.625 in.
0.75 in.
1 in.
1.25 in.
1.5 in.
1.6 in.
2 in.
2.5 in.
3 in.
Diameter (English):
0.25 in.
0.375 in.
0.5 in.
0.625 in.
0.75 in.
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Length (English) Diameter (English)
14512122 16 mm 6.35 mm 0.625 in. 0.25 in.
14512120 25.4 mm 12.7 mm 1 in. 0.5 in.
14512121 19 mm 9.5 mm 0.75 in. 0.375 in.
14512123 38 mm 16 mm 1.5 in. 0.625 in.
1451353 32 mm 16 mm 1.25 in. 0.625 in.
1451354 41 mm 19 mm 1.6 in. 0.75 in.
1451355 63.5 mm 19 mm 2.5 in. 0.75 in.
16800529 50.8 mm 19.1 mm 2 in. 0.75 in.
16800530 76 mm 19.1 mm 3 in. 0.75 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 14512122
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Designed especially for use in round-bottom vessels as they spin unrestricted by the vessel contour.

  • Particularly well suited for round bottom flasks; shape ensures complete mixing
  • Offers minimal contact when used in plastic containers
  • Egg-shape provides pivot point without a separate ring or abrupt change in contour
  • Magnet itself is egg-shaped encapsulated in FDA grade, USP Class VI Teflon™ PTFE, except three smallest sizes have a cylindrical magnet in egg-shaped Teflon PTFE
  • Manufactured in a registered ISO 9001:2008 facility, as verified by SGS certification
  • Autoclave safe

Specifications

Type Magnetic Stir Bar
Autoclavable Autoclavable
Diameter (Metric) 6.35 mm
Length (Metric) 16 mm
Coating PTFE
Quantity 50
Color White
Certifications/Compliance ISO 9001:2008
Material Alnico Magnet
For Use With (Equipment) Round bottom vessels
Shape Egg
Diameter (English) 0.25 in.
Length (English) 0.625 in.
Show More Show Less