missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Economical Glass EPA Vials
Ideal for use in water sampling.
$526.69 - $533.41
Specifications
| Material | Borosilicate Glass |
|---|---|
| Septum | TFE/Silicone |
| For Use With (Application) | For use in water sampling |
| Closure Material | Polypropylene |
| Closure Type | Screw Cap with Septum |
Includes: White polypropylene open-top closures with 0.125 in. TFE/silicone septa
Description
Ideal for use in water sampling
- Available in clear and amber Type I borosilicate glass
Compliance
According to the revised U.S. EPA 40CFR136 and 40CFR141 specifications
Specifications
| Borosilicate Glass | |
| For use in water sampling | |
| Screw Cap with Septum |
| TFE/Silicone | |
| Polypropylene | |
| EPA 40CFR136, 40CFR141 |