missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ General Purpose Crucible Tongs
Description
Fisherbrand General Purpose Crucible Tongs are made from ASTM™ standard stainless-steel tongs with nonbinding joints
Fisherbrand™ Economical Crucible Tongs are designed to exceed performance expectations -This is the Fisherbrand Advantage.
- Accurately fabricated parts are flattened at the joint
- Fastened with a spun (not hammered) rivet
- Large finger openings facilitate firm grip and good control of tongs
- Corrosion resistant
Order Info
Length: 9 in. (23cm)
Specifications
Specifications
| Product Type | Crucible Tongs |
| Length (Metric) | 23 cm |
| Surface Coating | Corrosion Resistant |
| Length (English) | 9 in. |
| Material | Stainless Steel |
| Includes | Fastened with a spun rivet, large finger openings |