missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ DuoClick Specimen Containers
Description
- A simple turn of the closure will give user assurance that the seal is complete with a “click sound” and the second “click” ensures 95 kPa compliance and maximum leak-resistance for both pneumatic systems and transportation by air
- Closure also features a visual cue, with an arrow that will align with the closure area once secure
- Wide mouth design (53mm) is very convenient for patient use
- Containers are graduated to aid in accurate measurement of patient specimen
- Made in the U.S.A. using FDA compliant and prime virgin medical grade resins (closure is HDPE and container is Polypropylene)
- Available in three convenient sizes (60mL, 90mL and 120mL) both sterile and non-sterile options
Specifications
Specifications
| Product Type | Specimen Container |
| Closure Included | Yes |
| Graduated | Yes |
| Material | Polypropylene |
| Sterility | Non-sterile |
| Capacity (English) | 3 oz. |
| Capacity (Metric) | 90 mL |
| Certifications/Compliance | 95kPa compliance |
| Closure Material | HDPE |
| Closure Size | 53 mm |
| Show More |