missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ DuoClick Specimen Containers

Catalog No. 22150245
Change view
Click to view available options
Capacity (Metric):
90 mL
120 mL
Sterility:
Non-sterile
Sterile
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Sterility
22150245 120 mL Non-sterile
22150241 90 mL Non-sterile
22150244 120 mL Sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22150245 Supplier Fisherbrand™ Supplier No. 142220

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

User friendly, cost effective and safe alternative for specimen collection and transport

  • A simple turn of the closure will give user assurance that the seal is complete with a “click sound” and the second “click” ensures 95 kPa compliance and maximum leak-resistance for both pneumatic systems and transportation by air
  • Closure also features a visual cue, with an arrow that will align with the closure area once secure
  • Wide mouth design (53mm) is very convenient for patient use
  • Containers are graduated to aid in accurate measurement of patient specimen
  • Made in the U.S.A. using FDA compliant and prime virgin medical grade resins (closure is HDPE and container is Polypropylene)
  • Available in three convenient sizes (60mL, 90mL and 120mL) both sterile and non-sterile options

Specifications

Product Type Specimen Container
Closure Included Yes
Graduated Yes
Material Polypropylene
Sterility Non-sterile
Capacity (English) 4 oz.
Capacity (Metric) 120 mL
Certifications/Compliance 95kPa compliance
Closure Material HDPE
Closure Size 53 mm
Closure Type Double-click Screw Cap
For Use With (Application) Specimen collection and transport
Show More Show Less