missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Dry-Waste Container

Catalog No. 1200915
Change view
Click to view available options
Length (English):
9 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
1200915 9 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1200915

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Suitable for radioactive waste.

  • Sturdy, full gauge, 0.37 in. thick (0.95cm) acrylic container with lid
  • Accommodates 6.25 gal. (23.7L) polyethylene bags (sold separately)
  • Bags held in place by convenient holding clips
  • Lift-off style lid features durable handle
  • Nonskid feet

Order Info

Additional beta bin sizes available. To order, contact your Fisher Scientific Customer Service Representative.

Specifications

Closure Type Lift Off
Dimensions (L x W x H) 9 x 13 x 15 in.
Height (Metric) 38.1 cm
Length (Metric) 22.9 cm
Width (Metric) 38.1 cm
Includes 1.5mL thick polyethylene bag, non skid feet
For Use With (Application) For radioactive material
Width (English) 13 in.
Length (English) 9 in.
Height (English) 15 in.
Material Acrylic
Product Type Dry Waste Collection Container
Show More Show Less