missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Drum Sampler

Catalog No. 033382A
Change view
Click to view available options
Length (Metric) Handle:
0.9 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Handle
033382A 0.9 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 033382A

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For sampling of 55-gallon drums or vessels.

  • Samples 55-gallon drums or vessels with openings as small as 2 in. I.D. (5cm)
  • Handle design prevents sampler from being dropped into drum opening
  • Included 100mL bottle easily passes through opening for quick filling
  • Handle diameter: 1.25 in. (3.2cm)

Order Info

Additional drum sampler sizes available. To order, contact your Fisher Scientific Customer Service Representative.

Specifications

Product Type Drum Sampler
Material Polyethylene
For Use With (Application) For sampling of 55 gal. drums or vessels, excellent for industrial and environmental applications
Diameter (English) Handle 1.25 in.
Diameter (Metric) Handle 3.2 cm
Height (English) 42.25 in.
Height (Metric) 107.31 cm
Length (English) Handle 3 ft.
Length (Metric) Handle 0.9 m
Width (English) 1.87 in.
Width (Metric) 4.74 cm
Show More Show Less