missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Dropper Bulb

Description
Make dispensing easier with Fisherbrand Dropper Bulbs. These bulbs, made of silicone rubber, come in two sizes for more convenience in the lab.
- Made of silicone rubber
- 1 mL capacity, 43 mm L x 13 mm OD (5 mm hole dia.)
- Designed for use with Pasteur pipettes, small pipettes, and medicine droppers
Specifications
Specifications
| Compatible Tips | 1 mL |
| Autoclavable | Not Autoclavable |
| Color | Blue |
| Disposable | Reusable |
| For Use With | Pasteur Pipette, Small Pipette, Medicine Dropper |
| Grip Type | Round |
| Material | Silicone Rubber |
| Model | Bulb |
| Number of Channels | 1 |
| Sterility | Non-sterile |
| Show More |