missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Drain/Dry Rack

Catalog No. 14782
Change view
Click to view available options
Positions:
90
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions
14782 90
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14782

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Two brass wall hangers.

Drain test tubes, beakers, cylinders and more

Hardwood drainboard has 18 large, 72 small wooden pins for holding glassware.

Order Info

Dimensions: 20 x 20 in. (51 x 51cm).

Specifications

Autoclavable Not Autoclavable
Material Wood
Positions 90
Length (Metric) 51 cm
Length (English) 20 in.
Height (English) 20 in.
Product Type Drying Rack
Height (Metric) 51 cm