missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Doyen Abdominal Scissors

Catalog No. 138044
Change view
Click to view available options
Blade Style:
Curved
Straight
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Blade Style
138044 Curved
138042 Straight
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 138044

Fisherbrand Doyen Abdominal Scissors are forged from surgical-grade stainless steel. Available in multiple styles.

  • Fisherbrand™ Doyens Abdominal Scissors
  • Heavy Blades; Blunt Points
  • English Pattern; Heavy-beveled edges for an aesthetic look
  • Electronically passivated
  • Autoclavable up to 135°
  • Surgical grade stainless steel
  • Can be sterilized by Eto/Gamma radiation
  • Rockwell Hardness (HRC): 46-50
  • Inspected per U.S
  • Government specifications for surgical instruments
  • Produced under ISO 9001, cGMP Guidelines

Specifications

Blade Style Curved
Length (English) 7 in.
Length (Metric) 17.8 cm
Autoclavable Autoclavable
For Use With (Application) Surgical, Abdominal