missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Doyen Abdominal Scissors
Description
- Fisherbrand™ Doyens Abdominal Scissors
- Heavy Blades; Blunt Points
- English Pattern; Heavy-beveled edges for an aesthetic look
- Electronically passivated
- Autoclavable up to 135°
- Surgical grade stainless steel
- Can be sterilized by Eto/Gamma radiation
- Rockwell Hardness (HRC): 46-50
- Inspected per U.S
- Government specifications for surgical instruments
- Produced under ISO 9001, cGMP Guidelines
Specifications
Specifications
| Blade Style | Straight |
| Length (English) | 7 in. |
| Length (Metric) | 17.8 cm |
| Autoclavable | Autoclavable |
| For Use With (Application) | Surgical, Abdominal |