missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Canvas Gloves with PVC Dot Grip

Catalog No. 19049583
Change view
Click to view available options
Size:
Small
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19049583 Small
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19049583 Supplier Fisherbrand™ Supplier No. 91908PDI

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Used for light protection in oil drilling, warehousing, farming and automotive applications. PVC dots on the palm and pointer finger help to enhance grip capabilities.

  • Knit wrist prevents dirt and debris from entering the glove
  • PVC dots enhance grip capabilities

Specifications

Color Natural
Grade Economy
Hand Specific
Material Cotton
Product Type General Purpose Gloves
Size Small
Style Clute
Gender Men's
Glove Cuff Style Knit
Thumb Style Straight
Yarn Weight 8 oz.
Length (English) 10.8 in.
Length (Metric) 27.5 cm
Show More Show Less