missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Cryogenic Dots in Laser Sheets

Description
The labels can be printed on and will not bleed. Perfect for distinguishing amongst various specimens.
Specifications
Specifications
| Color | Orange |
| Format | Sheet |
| Product Type | Dot Label |
| Sterility | Non-sterile |
| For Use With (Application) | 0.5 to 1.5mL tubes |
| Diameter (English) | 0.37 in. |
| Diameter (Metric) | 9.55 mm |