missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Dissecting Tissue Forceps

Catalog No. 08953G
Change view
Click to view available options
Tip Style:
Straight, serrated, fine
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tip Style
08953G Straight, serrated, fine
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08953G

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fisherbrand Dissecting Dressing Forceps are treated to increase resistance to corrosion. Constructed from ASTM™ standard stainless steel.

  • Fisherbrand™ Dissecting Dressing Forceps are designed to exceed perfromance expectations and manufactured to exact standards
  • Specialized 1x2 teeth jaws grasp tissues firmly
  • Provides user comfort and stability
  • Patterned handles
  • Surgical-grade stainless steel
  • Hand Polished
  • Electronically passivated for corrosion resistance
  • Can be sterilized by Eto/gamma radiation
  • Rockwell hardness (HRC): 40-45
  • Autoclavable up to 135°C
  • Latex-free

Specifications

Product Type Tissue Dissecting Forcep
Autoclavable Autoclavable
Certifications/Compliance ASTM
Material Stainless Steel
Latex Free Yes
Tip Style Straight, serrated, fine
Length (English) 8 in.
Length (Metric) 20.3 cm