missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Bone Cutting Dissecting Forceps with Lock
Description
Fisherbrand™ Bone Cutting Dissecting Forceps with Lock. Our instruments are designed to exceed performance expectations -This is the Fisherbrand Advantage.
- Measures 5.125 in. (13 cm)
- Strong, very sharp blades
- Locking Mechanism
- Made from corrosion-resistant ASTM™ standard stainless steel
- Electronically passivated for corrosion resistance
- Latex-free
- Can be sterilized by Eto/Gamma radiation; Fully Autoclavable
- Quality control per U.S. Government specs
- Produced under ISO 9002, GMP, cGMP guidelines
Specifications
Specifications
| Material | Stainless Steel |
| Quantity | 144 |
| Length (English) | 5.12 in. |
| Length (Metric) | 130 mm |