missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Disposable Frocks
Polypropylene and polyethylene frocks with knee-length coverage.
$2576.37 - $9903.59
Specifications
| Disposable | Yes |
|---|---|
| Material | Polypropylene and polyethylene |
| Cuff Style | Elastic |
| Closure Type | Zipper |
| Color | White |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
17-100-964
|
Fisherbrand™
177715 |
X-Large |
Each for $8,402.81
|
|
|||||
|
17-100-965
|
Fisherbrand™
177717 |
2X-Large |
Each for $9,903.59
|
|
|||||
|
17-100-966
|
Fisherbrand™
177720 |
3X-Large |
Each for $8,304.30
|
|
|||||
|
17-100-967
|
Fisherbrand™
177723 |
5X-Large |
Each for $2,576.37
|
|
|||||
Description
- Closure Type: Zipper
- Cuff Style: Elastic
- Color: White
Specifications
| Yes | |
| Elastic | |
| White |
| Polypropylene and polyethylene | |
| Zipper |