missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Disposable Flint Glass Tubes with Plain End

Catalog No. p-196610
Change view
Click to view available options
Capacity (Metric):
1 mL
4 mL
6 mL
10 mL
15 mL
19 mL
23 mL
28 mL
36 mL
Length (Metric):
50 mm
75 mm
100 mm
125 mm
150 mm
Diameter (Metric):
6 mm
10 mm
12 mm
13 mm
16 mm
18 mm
20 mm
Quantity:
125/Tray
250/Tray
500/Tray
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Length (Metric) Diameter (Metric) Quantity
14958A 1 mL 50 mm 6 mm 500/Tray
14958C 6 mL 75 mm 12 mm 250/Tray
14958D 10 mL 100 mm 13 mm 250/Tray
14958K 36 mL 150 mm 20 mm 250/Tray
14958B 4 mL 75 mm 10 mm 250/Tray
14958F 15 mL 100 mm 16 mm 250/Tray
14958G 19 mL 125 mm 16 mm 250/Tray
14958H 23 mL 150 mm 16 mm 250/Tray
14958J 28 mL 150 mm 18 mm 125/Tray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 14958A
Only null left

Specially annealed to reduce breakage along stress point

  • Round bottom
  • Smooth top and bottom to prevent cuts

Order Info

Packed in trays

Specifications

Capacity (Metric) 1 mL
Length (Metric) 50 mm
Material Flint Glass
Disposable Single-use
For Use With Specially annealed to reduce breakage along stress point
Label Type None
Packaging Tray
Quantity 500/Tray
Sterility Non-sterile
Diameter (Metric) 6 mm
Closure Type KIM-KAP
Product Type Disposable Culture Tube
Show More Show Less