missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Disposable Borosilicate Glass Pasteur Pipets

Catalog No. p-163319
Change view
Click to view available options
Length (Metric):
14.6 cm
22.86 cm
Quantity:
1440/Cs.
1440/Cs. (4 boxes of 360)
720/Cs.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Quantity
1367820A 14.6 cm 720/Cs.
1367820B 14.6 cm 1440/Cs. (4 boxes of 360)
1367820C 22.86 cm 720/Cs.
1367820D 22.86 cm 1440/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 1367820A
Only null left

Constriction near top prevents plugs from slipping into pipette body

High-quality pipets with square cut ends and constriction near top

  • High-quality borosilicate glass
  • Plugs not supplied
  • Tips held to close diameter tolerances
  • Square cut end

Compliance

Designed from ASTM™ E 732 specifications

Specifications

Certifications/Compliance ASTM E732
Material Borosilicate Glass
Includes Square cut ends, constriction near top
Length (English) 5.75 in.
Quantity 720/Cs.
Volume (Metric) 2 mL
Length (Metric) 14.6 cm
Type Pasteur Pipet
Disposable Single-use