missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Disposable Animal Feeding Needles

Catalog No. 0120888
Change view
Click to view available options
Gauge:
15G
18G
20G
Length (English):
1.5 in.
2 in.
3 in.
Length (Metric):
3.8 cm
5.1 cm
7.6 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Gauge Length (English) Length (Metric)
0120888 18G 2 in. 5.1 cm
0120889 15G 3 in. 7.6 cm
0120887 20G 1.5 in. 3.8 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 0120888
Only null left

For critical applications requiring single-use feeding needles.

  • Nontoxic, nonpyrogenic
  • Malleable stainless-steel tubing and silicone tip
  • Plastic Luer hubs
  • Sterile, packaged in Tyvek™ pouches
  • Five per pouch, 20 pouches per box

Specifications

Product Type Malleable Animal Feeding Needle
Disposable Single-use
For Use With (Application) For critical applications requiring sterile, single use feeding needles
Gauge 18G
Sterility Sterile
Length (English) 2 in.
Length (Metric) 5.1 cm