missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Dish Tongs

Catalog No. 08725
Change view
Click to view available options
Length (Metric):
24 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
08725 24 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08725 Supplier Fisherbrand™ Supplier No. 29125

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fisherbrand Dish Tongs are made from ASTM™ standard stainless-steel.

  • Fisherbrand™ Dish Tongs. Our instruments are designed to exceed performance expectations -This is the Fisherbrand Advantage.
  • Safely handle evaporating dishes from 70 to 250 mL capacity, or similar vessels with 3 to 4.75 in. diameter (7.5 to 12.0 cm)
  • Raised riveted-joints

Order Info

9.50 in. long (24cm).

Specifications

Product Type Dish Tongs
Length (Metric) 24 cm
Length (English) 9.5 in.
For Use With (Application) Safely handling 70 to 250mL evaporating dishes or 3 to 4.75 in. dia. similar vessels
Material Stainless Steel