missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Desiccator with Porcelain Plate
Description
Includes
Cover and porcelain plate (08-641 Series)
Desiccant-holding chamber has straight sides
- Heavy glass construction
- Sample plate has 5mm center hole, glaze on one side, and no feet
- Cover has ground-on knob
Specifications
Specifications
| Material | Glass |
| Product Type | Nonvacuum Desiccator |
| Includes | Cover and porcelain sample plate with 0.5cm center hole, glaze on one side and no feet |
| Size | 200 mm (Inner Dia.) |
| Height (Metric) | 298 mm |
| Diameter (Metric) Inner | 200 mm |