missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Desiccator with Porcelain Plate

Catalog No. 08615B
Change view
Click to view available options
Height (Metric):
298 mm
324 mm
Size:
200 mm (Inner Dia.)
250 mm (Inner Dia.)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric) Size
08615B 324 mm 250 mm (Inner Dia.)
08615A 298 mm 200 mm (Inner Dia.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 08615B

Includes

Cover and porcelain plate (08-641 Series)

Desiccant-holding chamber has straight sides.

Desiccant-holding chamber has straight sides

  • Heavy glass construction
  • Sample plate has 5mm center hole, glaze on one side, and no feet
  • Cover has ground-on knob

Specifications

Material Glass
Product Type Nonvacuum Desiccator
Includes Cover and porcelain sample plate with 0.5cm center hole, glaze on one side and no feet
Size 250 mm (Inner Dia.)
Height (Metric) 324 mm
Diameter (Metric) Inner 250 mm